missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ChromoSphere™-T Certified Size Standards

Achieve high visual contrast with Thermo Scientific™ ChromoSphere™-T Certified Size Standards, colored polymer microspheres with NIST™-traceable diameters.

Brand:  Thermo Scientific™ RD300T

Code : LE

Additional Details : Weight : 0.00100kg

 View more versions of this product

Product Code. 11824912

  • £510.00 / 1g
Estimated Shipment: 04-11-2024
to see stock.

Description

Description

Achieve high visual contrast with Thermo Scientific™ ChromoSphere™-T Certified Size Standards, colored polymer microspheres with NIST™-traceable diameters. These reference and calibration materials are used in the testing of filtration systems, vial cleaning evaluations, contamination control studies and calibration of injection devices.

ChromoSphere-T Size Standards were developed for use as reference or calibration materials in applications where a high visual contrast is desired. The product line consists of a large assortment of uniform particle sizes between 50 and 500 microns in either red or black color.
  • Internally dyed with deeply colored red or black dyes, resulting in very high contrast and visibility relative to most background materials
  • Mean diameters traceable to the standard meter through the National Institute of Standards and Technology (NIST)
  • Calibrated by optical microscopy
  • Made from cross-linked polystyrene divinylbenzene (PS-DVB) copolymer
  • Available as dry powders
  • Easily dispersed in aqueous media with the aid of a small amount of surfactant or in lower alcohols, such as methanol or ethanol
  • Minimal dye extraction when particles are suspended in pure alcohols
Note:
  • Other organic solvents, such as ethers or chlorinated hydrocarbons, should be avoided because they will swell the particles and completely extract the dye.
Specifications

Specifications

May contain trace amount of dispersant
100% solids
Dry dyed polystyrene (DVB) microspheres
Red
Polystyrene Divinylbenzene (PS-DVB)
Certificate of Calibration and Traceability to NIST
1 g
s = 11µm, 3.5% CV
300 μm
Certificate of Calibration and Traceability to NIST
Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.
Designed for use as reference or calibration materials in applications where high contrast is required.
Cleaning Evaluation, High Contrast Reference and Calibration
Size Standard Particles
1.05g/cm³
1.59 at 589nm (25°C)
Product stable for a minimum of 24 months
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers