missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ 40M Controllers

Maintain constant speeds, even during viscosity changes, with our 40M controllers.

Brand:  Thermo Scientific™ 50118903

 View more versions of this product

Product Code. 12405771

  • £1517.19 / Each
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Maintain constant speeds, even during viscosity changes, with Thermo Scientific™ Cimarec™ 40M Controllers. This product is required for use with the Thermo Scientific™ Cimarec™ Mobil Direct.

Features:
  • Adjustable speeds from 100 to 1000rpm
  • High visibility digital display
  • Adjustable start-up times
  • Thermal and electrical overload protection, with fault alert

Telemodul 40 M

  • Powerful controller equips Mobil 200 and 600 stirrers for the most demanding mixing tasks

Telemodul 80 M

  • Offers all the functionality of the Telemodul 40 M, with power output boosted to 80W for more demanding stirring tasks
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Telemodul 40 M Control Units (40w)
Stirrer Controller
230 V
100 to 1000 rpm
230 V Denmark
100 RPM to 1000 RPM
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.