Learn More
Thermo Scientific™ Cimarec™ 40M Controllers
Maintain constant speeds, even during viscosity changes, with our 40M controllers.
£1432.43 - £1635.85
Specifications
Speed | 100 to 1000 rpm |
---|---|
Type | Stirrer Controller |
Stirring Range | 100 RPM to 1000 RPM |
Product Code | Brand | Model | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Voltage | Price | Quantity & Availability | ||||
10704921
|
Thermo Scientific™
50118901 |
Telemodul 40 M Control Units (40w) | 230 V Germany |
£1517.19
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
||||
12405771
|
Thermo Scientific™
50118903 |
Telemodul 40 M Control Units (40w) | 230 V Denmark |
£1517.19
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
||||
12858091
|
Thermo Scientific™
50118904 |
Telemodul 40 M Control Units (40w) | 230 V UK |
£1517.19
Each |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||||
17728697
|
Thermo Scientific™
50118905 |
Telemodul 40 M Control Units (40w) | 230 V Swiss |
£1517.19
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
11716647
|
Thermo Scientific™
50118908 |
Telemodul 80 M Control Units (80w) | 230 V Germany |
£1610.42
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
||||
16615495
|
Thermo Scientific™
50118911 |
Telemodul 80 M Control Units (80w) | 230 V UK |
£1635.85
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
11924257
|
Thermo Scientific™
50119123 |
Telemodul 40 M Control Units (40w) | 115 V US |
£1432.43
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
||||
Description
Maintain constant speeds, even during viscosity changes, with Thermo Scientific™ Cimarec™ 40M Controllers. This product is required for use with the Thermo Scientific™ Cimarec™ Mobil Direct.
Features:- Adjustable speeds from 100 to 1000rpm
- High visibility digital display
- Adjustable start-up times
- Thermal and electrical overload protection, with fault alert
Telemodul 40 M
- Powerful controller equips Mobil 200 and 600 stirrers for the most demanding mixing tasks
Telemodul 80 M
- Offers all the functionality of the Telemodul 40 M, with power output boosted to 80W for more demanding stirring tasks
Specifications
100 to 1000 rpm | |
Stirrer Controller | |
100 RPM to 1000 RPM |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.