Learn More
Thermo Scientific™ Cimarec™ i Mini Stirrers
Work in the smallest of places with these mini stirrers, which come with or without your choice of controller.
£216.14 - £864.54
Specifications
Shape | Square |
---|---|
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Product Code | Brand | Model | Voltage | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Voltage | Plug Type | Price | Quantity & Availability | ||||
10741602
|
Thermo Scientific™
50088120 |
Mini 20 w/ Telemodul 20 C | 100/240 V | Cord set w/various plugs |
£864.54
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||
10202931
|
Thermo Scientific™
50088130 |
Mini w/ Telemodul | 230 V | EU |
£429.73
Each |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||
12917206
|
Thermo Scientific™
50088132 |
Mini w/ Telemodul | 230 V | UK |
£439.05
Each |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||
10469201
|
Thermo Scientific™
50088140 |
Mini w/o controller | N.A. |
£216.14
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||||
Description
Work in the smallest of places with Thermo Scientific™ Cimarec™ i Mini Stirrers. The i Mini Series stirrers come with or without your choice of controller for use with the distribution system.
Features:- No larger than a thumbnail, perfect for stirring cuvettes
- Stir speeds up to 1400rpm
- Stir volumes up to 5mL
- Operating conditions are -10°C to +56°C at 95%RH
- Protection class IP 68 (stirrer only)
- Link and Sync up to 8 mini stirrers using one controller with optional distributors and 50088140 stirrers
Ordering Information:
Choose from two different control units: the standard Telemodul controller with its space-saving design or the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability.
Includes:
100-240V units contain a cord set with various plugs.
Warranty: 5 years
Specifications
Square | |
-10°C to +56°C (Operating) | |
Stirrer |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.