missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ i Telemodul Controllers

Save space with Thermo Scientific™ Cimarec™ i Telemodul Controllers, including Micro, Mini, Compact and Maxi Stirrers.

Brand:  Thermo Scientific™ 50119118

 View more versions of this product

Product Code. 15110775

  • £323.78 / Each
Estimated Shipment: 17-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Save space with Thermo Scientific™ Cimarec™ i Telemodul Controllers, including Micro, Mini, Compact and Maxi Stirrers.

Features:
  • Provides stirring power for small to medium volumes of low-viscosity fluids
  • Recommended for single point stirring up to 250mL

Ordering Information:

Order as replacement controller only.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Mini, Micro, Compact, and Maxi Series Stirrer
5 cm
9.6 cm
130 to 1000 rpm
0°C to 40°C @ 80% relative humidity
2.4 in.
3.7 in. x 2.4 in. x 1.9 in., 9.6 cm x 6.3 cm x 5 cm
230V UK
130 RPM to 100 RPM
1.9 in.
3.7 in.
7 w
±3
Stirrer Controller
6.3 cm
±3
230 V
100%
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
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.