Learn More
Thermo Scientific™ Cimarec™ i Telemodul Controllers
Save space with Thermo Scientific™ Cimarec™ i Telemodul Controllers, including Micro, Mini, Compact and Maxi Stirrers.
£315.80 - £320.96
Specifications
For Use With (Equipment) | Mini, Micro, Compact, and Maxi Series Stirrer |
---|---|
Height (English) | 1.9 in. |
Height (Metric) | 5 cm |
Length (English) | 3.7 in. |
Length (Metric) | 9.6 cm |
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
10217437
|
Thermo Scientific™
50119115 |
230V Euro |
£315.80
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
15110775
|
Thermo Scientific™
50119118 |
230V UK |
£320.96
Each |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
10046704
|
Thermo Scientific™
50119119 |
115V US |
£320.96
Each |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
Description
Save space with Thermo Scientific™ Cimarec™ i Telemodul Controllers, including Micro, Mini, Compact and Maxi Stirrers.
Features:- Provides stirring power for small to medium volumes of low-viscosity fluids
- Recommended for single point stirring up to 250mL
Ordering Information:
Order as replacement controller only.
Specifications
Mini, Micro, Compact, and Maxi Series Stirrer | |
5 cm | |
9.6 cm | |
130 to 1000 rpm | |
0°C to 40°C @ 80% relative humidity | |
2.4 in. | |
3.7 in. x 2.4 in. x 1.9 in., 9.6 cm x 6.3 cm x 5 cm | |
130 RPM to 100 RPM |
1.9 in. | |
3.7 in. | |
7 w | |
±3 | |
Stirrer Controller | |
6.3 cm | |
±3 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.