Learn More
Thermo Scientific™ Cimarec™ Mobil Direct Stirrers
Perform high-volume applications with the exceptional stirring power of these mobil direct stirrers.
Brand: Thermo Scientific™ 50088128
1945.94 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 16.00000kg
Description
Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.
Features:- Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
- Easy to clean, chemical resistant, sealed stainless-steel housing
- Stir speeds from 100 to 1000rpm
Mobil Direct:
- Stir up to 150L
- Maximum shaft torque is 30Ncm
- Features an integrated controller with adjustable power settings
- Operating conditions are -10° to +40°C at 95%RH
- IP64 protection rated; easily cleaned with running water
Mobil 200:
- Stir up to 200L
- Maximum shaft torque is 50Ncm
- Operating conditions are -10° to +56°C at 100%RH
- IP65 protection rated; easily cleaned with running water
Mobil 600:
- Stir up to 600L
- Maximum shaft torque is 50Ncm
- Operating conditions are -10° to +56°C at 100%RH
- IP65 protection rated; easily cleaned with running water
Requires:
The Mobil 200 and 600 require either the Telemodul 40M or 80M controller (order separately). The Mobil Direct includes a built-in controller; no external controller required.
Recommended for:
Use in pilot plant or integrated with process equipment
Specifications
100 to 1000 rpm | |
150 L | |
230 V | |
13 x 13 x 3.4 in. (330 x 330 x 80 mm) | |
80 mm | |
330 mm | |
330 mm | |
CE | |
Mobil Direct | |
-10°C to +56°C (Operating) | |
35.2 lb. |
Stainless Steel | |
Square | |
40 w | |
3.4 in. | |
13 in. | |
13 in. | |
EU | |
Mobil Direct; Capacity 150L; 230V Euro; With integrated controller | |
IP64, IP32 | |
Stirrer | |
16 kg |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.