missing translation for 'onlineSavingsMsg'
Learn More

Erlab Class 2 Safety Cabinet - Double Ventilation with an Integrated Bio-decontamination System

Solis Premium Class II safety cabinets are designed to protect the handling process, the operator and the environment when working with pathogens.

Brand:  Erlab HOT19847

 View more versions of this product

Product Code. 17776634

  • £15650.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • A highly efficient HEPA H14 filter eliminates particles from the ambient air before supplying air to the handling chamber: 99.999% of particles >0.3 μm are filtered.
  • The extraction rate is 38% and the recirculation rate is 62%.
  • Very strong front air barrier.
  • Electric and sliding front window at a 10° angle made from laminated glass, in compliance with the EN12469 standard.
  • The LED network delivers lighting that can be adjusted from soft to very bright.
Specifications

Specifications

Decontamination with H202
Stainless Steel
Biosafety Cabinet
58 dBA
750 W
>410 m3hr.
Protection of the Handler
Voice Control
USB-A, DOP
290 W
EN 12469-2000
1590 mm
Solis Premium 1500
2
600 mm
Touch Screen
1920 mm
105 W
1506 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers