missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab Class 2 Safety Cabinet - Double Ventilation with an Integrated Bio-decontamination System
Solis Premium Class II safety cabinets are designed to protect the handling process, the operator and the environment when working with pathogens.
£12179.00 - £19267.00
Specifications
Description | Decontamination with H202 |
---|---|
Certifications/Compliance | EN 12469-2000 |
Chamber Material | Stainless Steel |
Product Type | Biosafety Cabinet |
Outlets | 2 |
Product Code | Brand | Model | Energy Consumption (Operating Set Point) | Energy Consumption (Reduced Flow Mode) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Energy Consumption (Operating Set Point) | Energy Consumption (Reduced Flow Mode) | Price | Quantity & Availability | |||
17746634
|
Erlab
HOT19842 |
Solis Premium 1200 | 170 W | 90 W |
£12746.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17756634
|
Erlab
HOT19845 |
Solis Premium 1800 | 310 W | 115 W |
£19267.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17766634
|
Erlab
HOT19846 |
Solis Premium 900 | 150 W | 80 W |
£12179.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17776634
|
Erlab
HOT19847 |
Solis Premium 1500 | 290 W | 105 W |
£15499.00
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- A highly efficient HEPA H14 filter eliminates particles from the ambient air before supplying air to the handling chamber: 99.999% of particles >0.3 μm are filtered.
- The extraction rate is 38% and the recirculation rate is 62%.
- Very strong front air barrier.
- Electric and sliding front window at a 10° angle made from laminated glass, in compliance with the EN12469 standard.
- The LED network delivers lighting that can be adjusted from soft to very bright.
Specifications
Decontamination with H202 | |
Stainless Steel | |
2 | |
Touch Screen | |
Voice Control | |
1506 mm |
EN 12469-2000 | |
Biosafety Cabinet | |
600 mm | |
Protection of the Handler | |
USB-A, DOP |