missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab Class 2 Safety Cabinet - Solis Essentiel
Absolute protection for users, samples and environment, while manipulating class 1 and 2 pathogenic samples.
Brand: Erlab HOT19837
Additional Details : Weight : 280.00000kg
Description
- Highly efficient HEPA H14 filters
- Double ventilation
- Visual and audible alarms
- Transparent side windows for bright and opened environment
- Complete access to the tank for completely disinfected
- Touch screen highly intuitive: to adjust the brightness in the handling chamber, the duration of the UV cycle, the usage time, the status of the HEPA filters
Specifications
EN 12469-2000 | |
1895 mm | |
59 dBA | |
800 W | |
>580 m3hr. | |
2130 mm | |
USB-A, DOP | |
310 W |
Stainless Steel | |
Solis Essentiel 1800 | |
2 | |
600 mm | |
Protection of the Handler | |
115 W | |
1421 mm |