Learn More
Jaytec Glass™ Micro-Haematocrit Tubes
Use either version of Micro-Haematocrit Tubes: Heparinised (for direct capillary blood) or non-heparinised (for venous blood).
Brand: Jaytec Glass™ CAP-MH-75
24.49 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 03
Additional Details : Weight : 0.20700kg
Description
- Manufactured in accordance with BS ISO 12772:1997 out of soda glass
- Even bore and wall thickness
- Capillary sealing compound available separately
Specifications
Clear | |
Soda Lime Glass | |
Capillary Sealing Compound | |
1.1 to 1.2 mm | |
1.5 to 1.6 mm | |
75 mm |
Heparinized (for direct capillary blood), Non-heparinized (for venous blood) | |
Non-sterile | |
50 μL | |
No | |
1000 Pk. | |
3 in. |