missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Micro-Haematocrit Tubes
Use either version of Micro-Haematocrit Tubes: Heparinised (for direct capillary blood) or non-heparinised (for venous blood).
Brand: Jaytec Glass™ CAP-MH-75H
This item is not returnable.
View return policy
Description
- Manufactured in accordance with BS ISO 12772:1997 out of soda glass
- Even bore and wall thickness
- Capillary sealing compound available separately
Specifications
Clear | |
Heparinized | |
Non-sterile | |
50 μL | |
No | |
1000 Pk. | |
3 in. |
Micro-Haematocrit Tubes | |
Soda Lime Glass | |
Capillary Sealing Compound | |
1.15 mm | |
1.5 to 1.6 mm | |
75 mm | |
ISO 12772:1997 |