missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Measuring Cylinders with NS Ground and Poly Stopper
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders with NS Ground and Poly Stopper are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2340170
Description
- Blue, main point graduation
- With NS ground and polyethylene stopper
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch identification
Specifications
Hexagonal | |
Round | |
±0.25 mL | |
DIN EN ISO 4788 | |
25 mL | |
Polyethylene Stopper | |
0.5 mL |
Blue | |
Graduated Mixing Cylinder | |
Glass | |
A | |
193 mm | |
Polyethylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction