missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Measuring Cylinders with NS Ground and Poly Stopper
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders with NS Ground and Poly Stopper are manufactured from durable DURAN™ glass tubing.
£46.05 - £192.00
Specifications
Base Type | Hexagonal |
---|---|
Scale Color | Blue |
Shape | Round |
Type | Graduated Mixing Cylinder |
Material | Glass |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10668281
|
Hirschmann™
2340193 |
1000 mL | 10 mL |
£117.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
11746672
|
Hirschmann™
2340160 |
10 mL | 0.2 mL |
£46.05
Pack of 2 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
10253051
|
Hirschmann™
2340194 |
2000 mL | 20 mL |
£192.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
11786672
|
Hirschmann™
2340186 |
250 mL | 2 mL |
£150.00
Pack of 2 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
11796672
|
Hirschmann™
2340190 |
500 mL | 5 mL |
£152.00
Pack of 2 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
11756672
|
Hirschmann™
2340170 |
25 mL | 0.5 mL |
£85.97
Pack of 2 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
11766672
|
Hirschmann™
2340175 |
50 mL | 1 mL |
£54.90
Pack of 2 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
11776672
|
Hirschmann™
2340180 |
100 mL | 1 mL |
£101.00
Pack of 2 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
Description
- Blue, main point graduation
- With NS ground and polyethylene stopper
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch identification
Specifications
Hexagonal | |
Round | |
Glass | |
Class A | |
Polyethylene |
Blue | |
Graduated Mixing Cylinder | |
DIN EN ISO 4788 | |
Polyethylene Stopper |