missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Measuring Cylinders with NS Ground and Poly Stopper

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders with NS Ground and Poly Stopper are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2340190

 View more versions of this product

Product Code. 11796672

  • £158.00 / Pack of 2
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Blue, main point graduation
  • With NS ground and polyethylene stopper
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification
Specifications

Specifications

Hexagonal
Round
±2.5 mL
DIN EN ISO 4788
500 mL
Polyethylene Stopper
5 mL
Blue
Graduated Mixing Cylinder
Glass
A
425 mm
Polyethylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products