Learn More
Corning™ Class A Reusable PFA Volumetric Flasks with Screw Cap
Autoclaved to 121°C
Brand: Corning™ 5650P-100
Description
Translucent flask is supplied with a perfluoroalkoxy-copolymer screw cap. Screw caps provide hermetic seals and help reduce the possibility of outside contamination. The product is manufactured to Class A tolerances as defined by ISO 1042 and flasks have individually calibrated graduation lines. They withstand high temperatures and are resistant to a variety of aqueous solutions and organic solvents. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is flask only, without screw cap.

Specifications
3.38 oz. | |
Translucent | |
100 mL | |
6.4 in. | |
140°F | |
0.1 mL | |
Reusable | |
6.09 cm |
Perfluoroalkoxy Copolymer | |
2.4 in. | |
PFA | |
16.5 cm | |
60°C | |
Autoclavable | |
Flat | |
GL18 |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.