missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Volumetric Pipettes with Amber Stain Graduation
Provides an extremely high degree of volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Class AS Volumetric Pipettes with Amber Stain Graduation are manufactured from clear AR™ glass.
Brand: Hirschmann™ 1340165
This item is not returnable.
View return policy
Description
- One mark
- Acc. to DIN EN ISO 648
- Conformity certified, with dated batch identification
Specifications
AS | |
Yes | |
6/Pk. | |
20 mL | |
Volumetric Pipet |
AR-GLAS | |
Brown | |
0.03 mL | |
520 mm |
Accessories and Services
Optional Accessory
-
Hirschmann™ Individual Calibration Certificate (DAkkS) Individual Certificate of Performance Product Code: 10054000 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
-
Hirschmann™ Batch Calibration Certificate Certificate of performance per lot Product Code: 10626711
£32.05 / Each -
Hirschmann™ Individual Calibration Certificate (DAkkS) DAKKS Calibration Certificate for Volume... Product Code: 10648522 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Class AS Volumetric Pipettes with Amber Stain Graduation > Capacity: 20mL
Spot an opportunity for improvement?Share a Content Correction