missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Measuring Cylinders, Blue Graduation, with Plastic Socket and Protection Collar
Excellent for precise liquid measurement and fluid transfer in the laboratory. Manufactured from durable DURAN™ glass tubing.
£13.70 - £17.05
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Description | Calibration To Contain, with plastic socket and protection collar |
Certifications/Compliance | DIN EN ISO 4788 |
Class | B |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10607315
|
Hirschmann™
2260160 |
10 mL |
£13.70
Pack of 2 |
In Stock
Log in to see stock. |
||||||
12521467
|
Hirschmann™
2260170 |
25 mL |
£15.00
Pack of 2 |
In Stock
Log in to see stock. |
||||||
10022641
|
Hirschmann™
2260175 |
50 mL |
£17.05
Pack of 2 |
In Stock
Log in to see stock. |
||||||
Description
- With spout, plastic socket and protection collar, short line graduation
- Blue graduation
- Class B
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Hexagonal | |
Calibration To Contain, with plastic socket and protection collar | |
B | |
Blue | |
Non-sterile | |
Autoclavable |
To Contain | |
DIN EN ISO 4788 | |
Graduated Measuring Cylinder | |
Round | |
Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Class B Measuring Cylinders, Blue Graduation, with Plastic Socket and Protection Collar