missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Measuring Cylinders, Blue Graduation, with Plastic Socket and Protection Collar
Excellent for precise liquid measurement and fluid transfer in the laboratory. Manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2260160
This item is not returnable.
View return policy
Description
- With spout, plastic socket and protection collar, short line graduation
- Blue graduation
- Class B
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Hexagonal | |
Calibration To Contain, with plastic socket and protection collar | |
Round | |
DIN EN ISO 4788 | |
140 mm | |
Graduated Measuring Cylinder | |
10 mL | |
Autoclavable |
To Contain | |
Blue | |
Non-sterile | |
B | |
±0.15 mL | |
Glass | |
0.2 mL | |
0.2 mL |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Class B Measuring Cylinders, Blue Graduation, with Plastic Socket and Protection Collar > Capacity (Metric): 10 mL
Spot an opportunity for improvement?Share a Content Correction