Learn More
Fisherbrand™ Borosilicate Glass Narrow Neck Erlenmeyer Flasks
Constructed of borosilicate glass. Fisherbrand™ Borosilicate Glass Narrow Neck Erlenmeyer Flasks are conical and graduated.
Brand: Fisherbrand™ SPFS66500-250
53.44 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Graduated
- ISO 1773
- Borosilicate glass
- Conical

Specifications
ISO 1773 | |
250 mL | |
145 mm | |
Yes | |
85 mm |
34 mm | |
Borosilicate Glass | |
Conical | |
Narrow |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
14Hours
2Minutes
24Seconds
2 -
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
89Hours
2Minutes
24Seconds
2New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.