missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 20mL PET Liquid Scintillation Vials, With Separate Caps
Offer low permeability to solvents and minimal background counts
Brand: DWK Life Sciences 986741
This item is not returnable.
View return policy
Description
- Clarity of glass with the safety of plastic
- Vial can be incinerated; no harmful gas is generated
- Vials offer low permeability to solvents and minimal background counts
Order Info
White. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.

Specifications
Metal Foil/Pulp | |
White | |
PET | |
Offer low permeability to solvents and minimal background counts, vials can be safely incinerated, no harmful gas is generated | |
Tray | |
Polypropylene | |
61 mm |
1.06 in. | |
27 mm | |
20 mL | |
2.4 in. | |
0.67 oz. | |
Screw Cap |
Product Suggestions
Customers who viewed this item also viewed.
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ 20mL PET Liquid Scintillation Vials, With Separate Caps > PP Cap, Metal Foil/Pulp Liner, Screw Caps Packaged Separately; 1000/Cs.
Spot an opportunity for improvement?Share a Content Correction