Learn More
Fisherbrand™ 20mL HDPE Scintillation Vials with Polypropylene Cap
217.04 GBP valid until 2025-04-30
Use promo code "24163" to get your promotional price.
Description
Fit all common counters
White polypropylene caps.
- Provide low background counts and excellent light transmission
- Resist leaking and swelling caused by solvent degradation
- Caps fit GPI 22-400 thread, and are suitable for marking
Order Info
O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Vials with caps attached are shrink-wrapped in five trays of 100 per case. When caps are separate, vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 each. Also available in bulk pack with vials and caps in polybags of 1000 each.

Specifications
Metal Foil/Pulp | |
White | |
HDPE | |
Provide low background counts and excellent light transmission, fit all common counters | |
Bulk, Caps attached | |
20 mL | |
Screw Cap | |
Scintillation Vial | |
Yes |
1.1 in. | |
28 mm | |
20 mL | |
2.4 in. | |
0.67 oz. | |
Polypropylene | |
61 mm | |
22-400 |
Special Offers
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24163Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.