Learn More
Bel-Art™ Clavies™ High-Temperature Autoclave Bags
Withstand high temperatures to reduce autoclave time.
Brand: Bel-Art™ H13185-2436
306.82 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Includes: Bag closures and holders sold separately.
Description
Withstand high temperatures to reduce autoclave time
- Suitable for discarding Petri dishes, membrane filters, multi-well culture plates, pipets and more
- Rugged, transparent, 0.05 mm (2 mil) thick polypropylene
- Steam autoclavable at 275°F (135°C)
Specifications
Autoclave Bags | |
Dart Impact: 1000g per ASTM D1709-01. Tear Resistance: ASTM D1922-00A, MD 200g. | |
Clear | |
Polypropylene | |
0.050 mm | |
36 x 24 in. (91 x 61 cm) | |
91 cm | |
61 cm |
Autoclavable | |
Zip Tie | |
Single-use | |
Sterile | |
2 mil | |
36 in. | |
24 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.