missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Clavies™ High-Temperature Autoclave Bags

Withstand high temperatures to reduce autoclave time.

Brand:  Bel-Art™ H13182-0815

 View more versions of this product

Product Code. 13293529

  • £89.20 / Pack of 100
Estimated Shipment: 02-06-2025
to see stock.
Explore more special offers
Add to basket

Includes: Bag closures and holders sold separately.
This item is not returnable. View return policy

Description

Description

Withstand high temperatures to reduce autoclave time

  • Suitable for discarding Petri dishes, membrane filters, multi-well culture plates, pipets and more
  • Rugged, transparent, 0.05 mm (2 mil) thick polypropylene
  • Steam autoclavable at 275°F (135°C)
Specifications

Specifications

Autoclave Bags
Dart Impact: 1000g per ASTM D1709-01. Tear Resistance: ASTM D1922-00A, MD 200g.
Clear
Polypropylene
0.050 mm
15 x 8 in. (38.1 x 20cm)
38.1 cm
20 cm
Autoclavable
Zip Tie
Single-use
Non-sterile
2 mil
15 in.
8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Clavies™ High-Temperature Autoclave Bags > 8 x 15 in. (20 x 38cm)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.