missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Clavies™ High-Temperature Autoclave Bags
Withstand high temperatures to reduce autoclave time.
Brand: Bel-Art™ H13182-1012
68.88 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Includes: Bag closures and holders sold separately.
Description
Withstand high temperatures to reduce autoclave time
- Suitable for discarding Petri dishes, membrane filters, multi-well culture plates, pipets and more
- Rugged, transparent, 0.05 mm (2 mil) thick polypropylene
- Steam autoclavable at 275°F (135°C)
Specifications
Autoclave Bags | |
1.1 gal. | |
None | |
Single-use | |
Non-sterile | |
2 mil | |
12 in. | |
10 in. |
Autoclavable | |
Dart Impact: 1000g per ASTM D1709-01. Tear Resistance: ASTM D1922-00A, MD 200g. | |
Clear | |
Polypropylene | |
0.050 mm | |
12 x 10 in. (30.48 x 25.4cm) | |
30.48 cm | |
25.4 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Clavies™ High-Temperature Autoclave Bags > 10 x 12 in. (25 x 30cm)
Spot an opportunity for improvement?Share a Content Correction