missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Clavies™ High-Temperature Autoclave Bags

Withstand high temperatures to reduce autoclave time.

Brand:  Bel-Art™ H13182-0810

68.19 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 12695457

  • £77.75 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket

Includes: Bag closures and holders sold separately.

Description

Description

Withstand high temperatures to reduce autoclave time

  • Suitable for discarding Petri dishes, membrane filters, multi-well culture plates, pipets and more
  • Rugged, transparent, 0.05 mm (2 mil) thick polypropylene
  • Steam autoclavable at 275°F (135°C)
Specifications

Specifications

Autoclave Bags
Dart Impact: 1000g per ASTM D1709-01. Tear Resistance: ASTM D1922-00A, MD 200g.
Clear
For discarding used petri dishes, membrane filters, multi-well cell culture plates, cell culture flasks, culture plates
Non-sterile
100 Pack
10 x 8 in. (25.4 x 20cm)
25 cm
200 mm
Autoclavable
Zip Tie
Single-use
Polypropylene
0.05 mm
2 mil
10 in.
25 cm
254 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Clavies™ High-Temperature Autoclave Bags > Height: 250mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.