missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 20mL PET Liquid Scintillation Vials, With Separate Caps
Offer low permeability to solvents and minimal background counts
£475.00 - £508.00
Specifications
Diameter (English) Outer | 1.06 in. |
---|---|
Color | White |
Diameter (Metric) Outer | 27 mm |
Material | PET |
Volume (Metric) | 20 mL |
Product Code | Brand | Closure Material | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Material | Price | Quantity & Availability | ||||||
12407361
|
DWK Life Sciences
986742 |
Urea |
£508.00
Pack of 1000 |
N/A | ||||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
||||||||||
11768839
|
DWK Life Sciences
986741 |
Polypropylene |
£475.00
Pack of 1000 |
Estimated Shipment: 03-09-2025
Log in to see stock. |
||||||
Description
- Clarity of glass with the safety of plastic
- Vial can be incinerated; no harmful gas is generated
- Vials offer low permeability to solvents and minimal background counts
Order Info
White. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag.
Specifications
1.06 in. | |
27 mm | |
20 mL | |
2.4 in. | |
0.67 oz. | |
61 mm |
White | |
PET | |
Offer low permeability to solvents and minimal background counts, vials can be safely incinerated, no harmful gas is generated | |
Tray | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ 20mL PET Liquid Scintillation Vials, With Separate Caps