missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Measuring Cylinders, Low Form, Amber Stain Graduation

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Low Form are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2400170

 View more versions of this product

Product Code. 11706692

  • £28.55 / Pack of 2
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With spout, short line
  • Amber stain graduation
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

Hexagonal
Round
B
±0.5 mL
Glass
1 mL
Brown
DIN EN ISO 4788
125 mm
Graduated Measuring Cylinder
25 mL
0.5
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products