missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Measuring Cylinders, Low Form, Amber Stain Graduation
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Low Form are manufactured from durable DURAN™ glass tubing.
£17.55 - £97.65
Specifications
Base Type | Hexagonal |
---|---|
Certifications/Compliance | DIN EN ISO 4788 |
Class | B |
Type | Graduated Measuring Cylinder |
Scale Color | Brown |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11716682
|
Hirschmann™
2400160 |
10 mL |
£17.55
Pack of 2 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
11716692
|
Hirschmann™
2400175 |
50 mL |
£17.98
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11726692
|
Hirschmann™
2400180 |
100 mL |
£22.03
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11736692
|
Hirschmann™
2400186 |
250 mL |
£57.33
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11706692
|
Hirschmann™
2400170 |
25 mL |
£27.55
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11746692
|
Hirschmann™
2400190 |
500 mL |
£97.65
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
10344361
|
Hirschmann™
2400193 |
1000 mL |
£85.80
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
10242951
|
Hirschmann™
2400194 |
2000 mL |
£92.20
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Description
- With spout, short line
- Amber stain graduation
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Hexagonal | |
B | |
Brown | |
Glass |
DIN EN ISO 4788 | |
Graduated Measuring Cylinder | |
Round |