missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Measuring Cylinders, Low Form, Amber Stain Graduation
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Low Form are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2400180
This item is not returnable.
View return policy
Description
- With spout, short line
- Amber stain graduation
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Hexagonal | |
Round | |
B | |
±1 mL | |
Glass | |
2 mL |
Brown | |
DIN EN ISO 4788 | |
170 mm | |
Graduated Measuring Cylinder | |
100 mL | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction