missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Measuring Cylinders, Amber Stain Graduation

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Amber Stain Graduation are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2200154

 View more versions of this product

Product Code. 10626525

  • £20.40 / Pack of 2
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With spout, short line
  • Amber stain graduation
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

Hexagonal
Round
B
±0.075 mL
Glass
0.1 mL
Brown
DIN EN ISO 4788
115 mm
Graduated Measuring Cylinder
5 mL
0.075