missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Measuring Cylinders, Amber Stain Graduation
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Amber Stain Graduation are manufactured from durable DURAN™ glass tubing.
£18.10 - £551.09
Specifications
Base Type | Hexagonal |
---|---|
Certifications/Compliance | DIN EN ISO 4788 |
Class | B |
Type | Graduated Measuring Cylinder |
Scale Color | Brown |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10029000
|
Hirschmann™
2200193 |
1000 mL |
£74.05
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
11869201
|
Hirschmann™
2200160 |
10 mL |
£18.10
Pack of 2 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
10039000
|
Hirschmann™
2200194 |
2000 mL |
£94.30
Each |
In Stock
Log in to see stock. |
|||||
10537641
|
Hirschmann™
2200197 |
5000 mL |
£551.09
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
10144011
|
Hirschmann™
2200175 |
50 mL |
£25.80
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
10626525
|
Hirschmann™
2200154 |
5 mL |
£19.10
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
13177929
|
Hirschmann™
2200180 |
100 mL |
£28.59
Pack of 2 |
In Stock
Log in to see stock. |
|||||
10481862
|
Hirschmann™
2200190 |
500 mL |
£76.05
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
10779012
|
Hirschmann™
2200186 |
250 mL |
£53.05
Pack of 2 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- With spout, short line
- Amber stain graduation
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Hexagonal | |
B | |
Brown | |
Glass |
DIN EN ISO 4788 | |
Graduated Measuring Cylinder | |
Round |