missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Measuring Cylinders, Amber Stain Graduation

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Amber Stain Graduation are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2200180

 View more versions of this product

Product Code. 13177929

  • £30.55 / Pack of 2
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • With spout, short line
  • Amber stain graduation
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

Hexagonal
Round
B
±0.75 mL
Glass
1 mL
Brown
DIN EN ISO 4788
260 mm
Graduated Measuring Cylinder
100 mL
0.75