missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Measuring Cylinders with NS Ground

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders with NS Ground are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2330170

 View more versions of this product

Product Code. 11802861

  • £74.40 / Pack of 2
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With NS ground and polyethylene stopper
  • Acc. to DIN EN ISO 4788
  • Short line, blue graduation
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

Hexagonal
Round
±0.375 mL
DIN EN ISO 4788
25 mL
Polyethylene Stopper
0.5 mL
Blue
Graduated Mixing Cylinder
Glass
B
193 mm
Polyethylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers