missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Measuring Cylinders with NS Ground
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders with NS Ground are manufactured from durable DURAN™ glass tubing.
£37.55 - £117.65
Specifications
Base Type | Hexagonal |
---|---|
Scale Color | Blue |
Shape | Round |
Type | Graduated Mixing Cylinder |
Material | Glass |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11892851
|
Hirschmann™
2330160 |
10 mL |
£37.55
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11802861
|
Hirschmann™
2330170 |
25 mL |
£73.65
Pack of 2 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11822861
|
Hirschmann™
2330180 |
100 mL |
£91.95
Pack of 2 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
11832861
|
Hirschmann™
2330186 |
250 mL |
£81.73
Pack of 2 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
11842861
|
Hirschmann™
2330190 |
500 mL |
£117.65
Pack of 2 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
Description
- With NS ground and polyethylene stopper
- Acc. to DIN EN ISO 4788
- Short line, blue graduation
- Corrosion-free and resistant to thermal shock
Specifications
Hexagonal | |
Round | |
Glass | |
Class B | |
Polyethylene |
Blue | |
Graduated Mixing Cylinder | |
DIN EN ISO 4788 | |
Polyethylene Stopper |