missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B PMP Volumetric Flask
Clear volumetric flask with ring mark individually calibrated to ‘In’.
Brand: VITLAB™ 67295
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Crystal clear
- Class B tolerances according to DIN EN ISO 1042
- Thermal stress up to 121°C (autoclaving) does not permanently exceed the tolerance limit
- To preserve markings, cleaning at no higher than 60°C is recommended
Specifications
Yes | |
Polypropylene | |
50 mL | |
150 mm | |
6 | |
±0.12 mL | |
Yes |
DIN EN ISO 1042 | |
Crystal clear | |
PMP | |
NS 12/21 stopper | |
60°C | |
Autoclavable | |
B |