missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B PMP Volumetric Flask
Clear volumetric flask with ring mark individually calibrated to ‘In’.
£16.80 - £65.75
Specifications
Calibration | Yes |
---|---|
Certifications/Compliance | DIN EN ISO 1042 |
Closure Material | Polypropylene |
Material | PMP |
Temperature Range (Metric) | 60°C |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
11857890
|
VITLAB™
67395 |
100 mL | NS 14/23 stopper |
£25.55
Pack of 2 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17857820
|
VITLAB™
67795 |
10 mL | NS 10/19 stopper |
£16.80
Pack of 2 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
10344711
|
VITLAB™
67695 |
1000 mL | NS 24/29 stopper |
£19.85
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
11847890
|
VITLAB™
67295 |
50 mL | NS 12/21 stopper |
£22.60
Pack of 2 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17817820
|
VITLAB™
67595 |
500 mL | NS 19/26 stopper |
£34.10
Pack of 2 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
15757257
|
VITLAB™
67295 |
50 mL | NS 12/21 stopper |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Crystal clear
- Class B tolerances according to DIN EN ISO 1042
- Thermal stress up to 121°C (autoclaving) does not permanently exceed the tolerance limit
- To preserve markings, cleaning at no higher than 60°C is recommended
Specifications
Yes | |
Polypropylene | |
60°C | |
B |
DIN EN ISO 1042 | |
PMP | |
Autoclavable |