missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B PMP Volumetric Flask

Clear volumetric flask with ring mark individually calibrated to ‘In’.

Brand:  VITLAB™ 67795

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 17857820

  • £16.80 / Pack of 2
Estimated Shipment: 31-07-2024
to see stock.
Add to basket

Description

Description

  • Crystal clear
  • Class B tolerances according to DIN EN ISO 1042
  • Thermal stress up to 121°C (autoclaving) does not permanently exceed the tolerance limit
  • To preserve markings, cleaning at no higher than 60°C is recommended
Specifications

Specifications

Yes
Polypropylene
10 mL
90 mm
6
±0.08 mL
Yes
DIN EN ISO 1042
Crystal clear
PMP
NS 10/19 stopper
60°C
Autoclavable
B
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers