missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Class B Polypropylene Tall Form Measuring Cylinders

Manufactured from high-clarity polypropylene. Class B Polypropylene Tall Form Measuring Cylinders with blue printed scale provide easy volume assessment. Exposure to temperatures up to 80°C will not cause permanently exceeded error limits. Cleaning up to 60°C is recommended to preserve marks and inscriptions.

Brand:  BRAND™ 34854

62.53 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.



Code : 03

Additional Details : Weight : 0.81216kg

 View more versions of this product

Product Code. 10151341

  • £165.12 / Pack of 5
In Stock
to see stock.
Add to basket

Description

Description

  • Manufactured from high-clarity polypropylene.
  • Tall form with blue printed scale provides easy volume assessment.
  • Class B.
  • Complies with DIN 12681 and ISO 6706 standards.
  • Calibrated to contain (TC, In.)
  • Exposure to temperatures up to 80°C will not cause permanently exceeded error limits.
  • Cleaning up to 60°C is recommended to preserve marks and inscriptions.
Specifications

Specifications

500 mL
5 Pack
5 mL
80°C
Round
Hexagonal
Graduated Measuring Cylinder
±5 mL
5 Pack
±5 mL
5 mL
Blue
360 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers