Learn More
BRAND™ Class B Polypropylene Tall Form Measuring Cylinders
Manufactured from high-clarity polypropylene. Class B Polypropylene Tall Form Measuring Cylinders with blue printed scale provide easy volume assessment. Exposure to temperatures up to 80°C will not cause permanently exceeded error limits. Cleaning up to 60°C is recommended to preserve marks and inscriptions.
Brand: BRAND™ 34862
84.49 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : 03
Additional Details : Weight : 1.03320kg
Description
- Manufactured from high-clarity polypropylene.
- Tall form with blue printed scale provides easy volume assessment.
- Class B.
- Complies with DIN 12681 and ISO 6706 standards.
- Calibrated to contain (TC, In.)
- Exposure to temperatures up to 80°C will not cause permanently exceeded error limits.
- Cleaning up to 60°C is recommended to preserve marks and inscriptions.
Specifications
1000 mL | |
5 Pack | |
10 mL | |
±10 mL | |
10 mL | |
Blue | |
440 mm |
±10 mL | |
5 Pack | |
Autoclavable | |
80°C | |
Round | |
Hexagonal | |
Graduated Measuring Cylinder |