missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B Polypropylene Volumetric Flask
High clarity polypropylene construction. Exposure to temperatures up to 60°C will not cause permanently exceeded error limits.
Brand: BRAND™ 36020
Additional Details : Weight : 0.02000kg
Description
- High clarity polypropylene construction
- Includes polypropylene stopper
- Error limits according to class B, DIN EN ISO 1042
- Calibrated to contain (TC, In)
- Exposure to temperatures up to 60°C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60°C is recommended to preserve marks and inscriptions
- Height = Height without stopper
Specifications
To contain (TC, in.) | |
Polypropylene | |
Polypropylene | |
±0.08 mL | |
Up to 60°C | |
Autoclavable | |
Stopper |
DIN EN ISO 1042 | |
25 mL | |
108 mm | |
1 | |
±0.08 mL | |
B | |
NS 10/19 |