missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B Polypropylene Volumetric Flask
High clarity polypropylene construction. Exposure to temperatures up to 60°C will not cause permanently exceeded error limits.
£8.51 - £34.40
Specifications
Calibration | To contain (TC, in.) |
---|---|
Certifications/Compliance | DIN EN ISO 1042 |
Closure Material | Polypropylene |
Material | Polypropylene |
No. per Pack | 1 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10658431
|
BRAND™
36062 |
1000 mL |
£19.85
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
17450134
|
BRAND™
36020 |
25 mL |
£16.60
Pack of 2 |
In Stock
Log in to see stock. |
|||||
17396819
|
BRAND™
36048 |
250 mL |
£32.70
Pack of 2 |
In Stock
Log in to see stock. |
|||||
17470134
|
BRAND™
36054 |
500 mL |
£34.40
Pack of 2 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
17460134
|
BRAND™
36028 |
50 mL |
£21.98
Pack of 2 |
In Stock
Log in to see stock. |
|||||
17440134
|
BRAND™
36008 |
10 mL |
£17.80
Pack of 2 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
10410371
|
BRAND™
36020 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10359520
|
BRAND™
36054 |
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10552321
|
BRAND™
36028 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10349520
|
BRAND™
36038 |
100 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10258020
|
BRAND™
36048 |
250 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10291293
|
BRAND™
36008 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- High clarity polypropylene construction
- Includes polypropylene stopper
- Error limits according to class B, DIN EN ISO 1042
- Calibrated to contain (TC, In)
- Exposure to temperatures up to 60°C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60°C is recommended to preserve marks and inscriptions
- Height = Height without stopper
Specifications
To contain (TC, in.) | |
Polypropylene | |
1 | |
Autoclavable | |
Stopper |
DIN EN ISO 1042 | |
Polypropylene | |
Up to 60°C | |
B |