missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Translucent Polypropylene Tall Form Measuring Cylinders with Blue Graduations
Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Tall Form Measuring Cylinders with Blue Graduations provide an economical and safe solution for measuring the volume of liquids in a laboratory.
Brand: Kartell™ 0256100
155.00 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.
This item is not returnable.
View return policy
Description
- Permanent enhanced pin sharp blue graduations provide clarity and reproducibility
- Polypropylene construction withstands temperatures up to 120°C
- Tall form, pentagon base for stability
- Class B
- Autoclavable
- Suitable for foodstuff
Specifications
25 mL | |
±0.5 mL | |
B | |
18 mm | |
Autoclavable | |
100°C | |
Cylindrical | |
Blue | |
Graduated Measuring Cylinder |
Polypropylene | |
ISO 6706-1981 (E) | |
Permanent blue graduations | |
5 mL | |
±0.5mL | |
0.5mL | |
Foodstuff | |
195 mm |