missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Translucent Polypropylene Tall Form Measuring Cylinders with Blue Graduations
Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Tall Form Measuring Cylinders with Blue Graduations provide an economical and safe solution for measuring the volume of liquids in a laboratory.
£8.62 - £172.34
Specifications
Material | Polypropylene |
---|---|
Class | Class B |
Autoclavable | Autoclavable |
For Use With (Application) | Foodstuff |
Scale Color | Blue |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
15805577
|
Kartell™
0256400 |
250 mL | 20 mL |
£109.39
Pack of 12 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
15885567
|
Kartell™
0256100 |
25 mL | 5 mL |
£172.34
Pack of 30 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
15895567
|
Kartell™
0256200 |
50 mL | 10 mL |
£171.00
Pack of 30 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
10450163
|
Kartell™
0256300 |
100 mL | 10 mL |
£8.62
Each |
In Stock
Log in to see stock. |
||||
10653282
|
Kartell™
0256500 |
500 mL | 50 mL |
£18.78
Each |
In Stock
Log in to see stock. |
||||
10663282
|
Kartell™
0256600 |
1000 ml | 100 mL, 100 mL |
£29.10
Each |
In Stock
Log in to see stock. |
||||
10663472
|
Kartell™
0256700 |
200 mL |
£47.05
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
15875567
|
Kartell™
0256000 |
10 mL | Permanent |
£45.30
Pack of 10 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
Description
- Permanent enhanced pin sharp blue graduations provide clarity and reproducibility
- Polypropylene construction withstands temperatures up to 120°C
- Tall form, pentagon base for stability
- Class B
- Autoclavable
- Suitable for foodstuff
Specifications
Polypropylene | |
Autoclavable | |
Blue |
Class B | |
Foodstuff | |
Graduated Measuring Cylinder |