missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zwiebel™ Class F1 Calibration Weights
Zwiebel™ Class F1 Calibration Weights are intended for use in the verification or calibration of class F2 weights.
£72.19 - £747.30
Specifications
Product Type | Weight |
---|---|
Certifications/Compliance | OIML R111 Recommendation |
Material | Stainless Steel |
Density | 8000 ±100 kg/m3 |
Shape | Cylindrical |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
12041633
|
Zwiebel™
PBI23074 |
1 g |
£72.19
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
11710793
|
Zwiebel™
PBI23131 |
5 g |
£156.88
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
12071633
|
Zwiebel™
PBI23077 |
10 g |
£88.56
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
12081633
|
Zwiebel™
PBI23078 |
20 g |
£95.77
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
11760793
|
Zwiebel™
PBI23136 |
200 g |
£240.62
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
11790793
|
Zwiebel™
PBI23139 |
2 kg |
£747.30
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
Description
- Permanent magnetization: < 25 μT
- Weights intended for use in the verification or calibration of class F2 weights and for use with weighing instruments of special accuracy class I and high accuracy class II
- Weights with adjustment cavity (except 1 to 20 g monobloc)
- Identification for the traceability
Specifications
Weight | |
Stainless Steel | |
Cylindrical |
OIML R111 Recommendation | |
8000 ±100 kg/m3 |