missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Classic 1011 Shoes
Animal fats, oil and fuel resistant. Leather/microfiber construction.
£73.69
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 SB A, E, FO SRC |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Microfiber |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15646587
|
Abeba™
1011/36 |
36 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15656587
|
Abeba™
1011/37 |
37 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15666587
|
Abeba™
1011/38 |
38 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15676587
|
Abeba™
1011/39 |
39 |
£73.69
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15686587
|
Abeba™
1011/40 |
40 |
£73.69
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15696587
|
Abeba™
1011/41 |
41 |
£73.69
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15606597
|
Abeba™
1011/42 |
42 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15616597
|
Abeba™
1011/43 |
43 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15626597
|
Abeba™
1011/44 |
44 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15636597
|
Abeba™
1011/45 |
45 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15646597
|
Abeba™
1011/46 |
46 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 SB A, E, FO SRC
- Microfiber black
- Steel toe cap
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Heel strap non-foldable, adjustable
- Microfiber lining and heel patch
- Adjustable instep area
- Buckle fastening
Specifications
CE EN ISO 20345:2011 SB A, E, FO SRC | |
Microfiber | |
Slip-resistant | |
1011 | |
Animal fats, oil and fuel |
Black | |
Microfiber | |
Polyurethane | |
Steel |