missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Classic 1500 Shoes
Animal fats, oil and fuel resistant. Leather/microfiber construction.
Brand: Abeba™ 1500/43
70.11 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.90000kg
Description
- CE EN ISO 20345:2011 S2 SRC
- Grained leather
- White
- Steel toe cap
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Lining microfiber, respiration absorbing
- adjustable instep area
Specifications
CE EN ISO 20345:2011 S2 SRC | |
Microfiber | |
43 | |
Polyurethane | |
Steel |
White | |
Leather | |
Slip-resistant | |
1500 | |
Animal fats, oil and fuel |