missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Classic Microfiber Safety Clog OB
ABEBA™ Classic Microfiber Safety Clog OB is made of washable microfiber and a slip resistant PU outsole to provide all day comfort and safety.
Brand: ABEBA™ 31011/39
Additional Details : Weight : 0.95600kg
Description
- Comfort and safety all day long
- Comply to EN ISO 20345 : 2012, SB, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU outsole
- Washable black microfiber
- Adjustable strap for better fitting
- Steel toe cap (200 joules)
Specifications
Stainless steel | |
Buckles | |
Microfiber | |
Microfiber | |
39 | |
Polyurethane | |
Steel | |
EN ISO 20345 : 2012 |
CE EN ISO 20345:2012 SB SRC ESD | |
Black | |
Microfiber | |
2 | |
Slip-resistant SRC, cushioning, energy absorption | |
Clog | |
1 Pair |