missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Classic Microfiber Safety Clog OB
ABEBA™ Classic Microfiber Safety Clog OB is made of washable microfiber and a slip resistant PU outsole to provide all day comfort and safety.
£75.87
Specifications
Buckle Material | Stainless steel |
---|---|
Certifications/Compliance | CE EN ISO 20345:2012 SB SRC ESD |
Closure Type | Buckles |
Color | Black |
Footbed Material | Microfiber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16307971
|
ABEBA™
31011/36 |
36 |
£75.87
1 pair |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
16317971
|
ABEBA™
31011/37 |
37 |
£75.87
1 pair |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
15669606
|
ABEBA™
31011/38 |
38 |
£75.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15679606
|
ABEBA™
31011/39 |
39 |
£75.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15689606
|
ABEBA™
31011/40 |
40 |
£75.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Comfort and safety all day long
- Comply to EN ISO 20345 : 2012, SB, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU outsole
- Washable black microfiber
- Adjustable strap for better fitting
- Steel toe cap (200 joules)
Specifications
Stainless steel | |
Buckles | |
Microfiber | |
Microfiber | |
Slip-resistant SRC, cushioning, energy absorption | |
Clog | |
1 Pair |
CE EN ISO 20345:2012 SB SRC ESD | |
Black | |
Microfiber | |
2 | |
Polyurethane | |
Steel | |
EN ISO 20345 : 2012 |