missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Classical pH Glass Electrode

For direct pH measurement and acid/base titrations. Mettler Toledo Classical pH Glass Electrode features S7 screw cap.

Brand:  Mettler Toledo™ 00089596

Code : 04

Additional Details : Weight : 0.15134kg

 View more versions of this product

Product Code. 13172142

  • £928.00 / Each
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Individual quality certificate
  • Unique serial number is provided
Specifications

Specifications

Electrode
5.8 in.
0°F to 176°F
DL12K autotitrator
Ceramic frit
149.5 mm
0°C to 80°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers